Check Availability
  • SP SCIENCEWARE 

    Rack,40 places

  • Item # 46C887
  • Mfr. Model # F18747-0002
Rack,40 places
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46C887
Mfr. Model # F18747-0002
UNSPSC #56122002
Shipping Weight 0.375 lbs
Country of Origin Taiwan *
Item Rack
Number of Compartments 4x10 rows
Material Polypropylene
Color Blue
Height 6.4cm
Length 24.6cm
Width 10.4cm
For Use With 20mm Tubes
* This product's country of origin is subject to change

Compliance and Restrictions