Check Availability
  • SP SCIENCEWARE 

    RACK TEST TUBE EPOXY COATED 15-16M

  • Item # 8DZC5
  • Mfr. Model # F18757-0003
RACK TEST TUBE EPOXY COATED 15-16M
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Chemical and corrosion-resistant steel wire racks are coated with heat-cured epoxy. Epoxy coatings are unaffected by organic solvents, salts, weak acids and weak alkalis, will withstand a temperature range of -223ºC (-369ºF) to 121ºC (250ºF) and can be autoclaved. All racks have square holes, three decks, a slotted grid bottom and reinforced edges. Orange racks can be used for biohazard warning, yellow for radioactive warning.
Show More Close
 

Technical Specifications

Item # 8DZC5
Mfr. Model # F18757-0003
UNSPSC #41122804
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Test Tube Rack
Number of Compartments 72 Places
Material Epoxy Coated Steel Wire
Color Orange
Height 2-1/2"
Width 5-1/8"
Format 6x12
For Use With Test Tubes
* This product's country of origin is subject to change

Compliance and Restrictions