Check Availability
  • SP SCIENCEWARE 

    RACK SLANTER

  • Item # 9TVH1
  • Mfr. Model # F18890-0100
RACK SLANTER RACK SLANTER RACK SLANTER RACK SLANTER RACK SLANTER
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tilt your test tube rack to 25°, 35° or 45°. Adjusting the angle of racks reduces hand strain when working with pipettors. Also ideal for creating agar slant tubes or use with the Mini-Magnifier to aid in the viewing of Petri dishes. Base legs have predetermined slots that stand slides in and out of to easily change angles. Fits racks up to 29.3 x 24.2 x 8.3cm H (11⁹⁄₁₆” x 9⁹⁄₁₆” x 3¼”). Steam autoclavable at 121ºC (250ºF).
Show More Close
 

Technical Specifications

Item # 9TVH1
Mfr. Model # F18890-0100
UNSPSC #41122804
Shipping Weight 0.6 lbs
Country of Origin USA *
Item Scienceware Rack Slanter
* This product's country of origin is subject to change

Compliance and Restrictions