Check Availability
  • SP SCIENCEWARE 

    RACK,EASYPLATE,PETRI DISH,9,YELLOW

  • Item # 13R279
  • Mfr. Model # F18982-0209
RACK,EASYPLATE,PETRI DISH,9,YELLOW
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Increase workspace and efficiently transport large quantity of Petri dishes. Silicone holding strips on the rack’s four columns grip each Petri dish and enable the user to easily insert and remove groups of dishes without disturbing upper or lower dishes. Labels on the sides of the rack provide space for critical sample identification. Available in 4 colors and two sizes; the 24.1cm (9½") high size holds forty-eight 100mm Petri dishes, and the 36.8cm (14½") high size holds eighty-four 100mm Petri dishes. Made of lightweight, chemically resistant polycarbonate and autoclavable at 121ºC (250ºF). Turntable (F18982-1000) sold separately.
Show More Close
 

Technical Specifications

Item # 13R279
Mfr. Model # F18982-0209
UNSPSC #41122809
Shipping Weight 1.25 lbs
Country of Origin Germany *
Item Rack
Size 9"
Material POLYCARBONATE
Manufacturers Warranty Length 60 DAYS
Color YELLOW
Holds 48 PETRI DISHES
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.