Check Availability
  • SP SCIENCEWARE 

    Polystyrene Microscope Slide Box; PK1

  • Item # 46D060
  • Mfr. Model # H44577-0000
Polystyrene Microscope Slide Box; PK1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46D060
Mfr. Model # H44577-0000
UNSPSC #41122601
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Microscope Slide Box
Material Polystyrene
Holds (100) 25 x 75mm Slides
Includes Hinged Cover
* This product's country of origin is subject to change

Compliance and Restrictions