Check Availability
  • SP SCIENCEWARE 

    Polypropylene Bulb, Polypropylene Stopcocks with PTFE Plugs Gas Sampling Bulb, Includes 4mm straight

  • Item # 21TT46
  • Mfr. Model # F19953-0000
Polypropylene Bulb, Polypropylene Stopcocks with PTFE Plugs Gas Sampling Bulb, Includes 4mm straight
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This polypropylene gas sampling bulb has polypropylene stopcocks with free-turning PTFE plugs. The ends accept 6.4mm to 9.5mm (1/4" to 3/8") I.D. tubing. The maximum recommended pressure is 15 psi.
Show More Close
 

Technical Specifications

Item # 21TT46
Mfr. Model # F19953-0000
UNSPSC #41113116
Shipping Weight 0.56 lbs
Country of Origin USA *
Item Gas Sampling Bulb
Application 250cc Bulb, 4mm Straight Bore Stopcock On Each End, Overall Length 12-1/2"
Material Polypropylene Bulb, Polypropylene Stopcocks with PTFE Plugs
Includes 4mm straight bore stopcock on each end, Overall length 32cm, (12.5")
* This product's country of origin is subject to change

Compliance and Restrictions