Check Availability
  • SP SCIENCEWARE 

    Plastic Funnel

  • Item # 46C836
  • Mfr. Model # H14620-0000
Plastic Funnel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a fixed Fritware® plate, this table-top funnel has coarse porosity (90 to 130 microns). The filter plate is 6.4mm (1/4") thick, high-density polyethylene. The vacuum connector fitting accepts 12.7mm (1/2") I.D. tubing.
Show More Close
 

Technical Specifications

Item # 46C836
Mfr. Model # H14620-0000
UNSPSC #41121809
Shipping Weight 5.25 lbs
Country of Origin USA *
Item Funnel
Laboratory Funnel Type Buchner
Labware Basic Material Plastic
Labware Height - English 8"
Labware Height - Metric 20.3cm
Labware Body Material Polyethylene (PE)
Includes Closure No
Autoclavable No
For Use With Use the F36820-0118 Funnel Trowel to quickly and efficiently smooth fissures appearing during the filtration process
Funnel Material Polyethylene
Funnel Max OD 26cm
Funnel Top ID 10.25"
Labware Body Color White
Labware Clarity Colored
* This product's country of origin is subject to change

Compliance and Restrictions