Check Availability
  • SP SCIENCEWARE 

    Narrow Mouth Boston Round Bottle, Sampling, Plastic, 500mL, Clear, 12 PK

  • Item # 35V618
  • Mfr. Model # F10631-0007
Narrow Mouth Boston Round Bottle, Sampling, Plastic, 500mL, Clear, 12 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ideal for pharmaceutical or similar type packaging, this translucent bottle is molded from FDA-compliant polypropylene. It features deep square threads to withstand vibration and help prevent closure back-off during shipping. The inner bottle surface is smooth and rounded for easy cleaning and thorough emptying. Underside of bottle lists volume, material, and includes an indexing notch. Autoclavable to 121ºC (250ºF). Do not autoclave with caps in place.
Show More Close
 

Technical Specifications

Item # 35V618
Mfr. Model # F10631-0007
UNSPSC #41103209
Shipping Weight 1.35 lbs
Country of Origin USA *
Item Bottle
Labware Capacity - English 16 oz.
Labware Capacity - Metric 500mL
Mouth Narrow
Bottle/Jar Shape Boston Round
Bottle/Jar Type Sampling
Labware Basic Material Plastic
Labware Body Material Polypropylene
Includes Closure Yes
Sterile/Non-Sterile Non-Sterile
Pre-Cleaned None
Labware Clarity Translucent
Labware Closure Type Screw On
Labware Closure Material Polypropylene
Autoclavable Yes
Labware Body Color Clear
Labware Closure Color White Clear
Labware Nominal Capacity - English 16 oz.
Labware Nominal Capacity - Metric 500mL
Special Features FDA Compliant Material
Graduation Range Not Specified
* This product's country of origin is subject to change

Welcome Sign In