Check Availability
  • SP SCIENCEWARE 

    Midi Ice Pan,Black

  • Item # 5WAL5
  • Mfr. Model # M18848-4102
Midi Ice Pan,Black Midi Ice Pan,Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Magic Touch™ ice pan has excellent insulating properties for keeping temperature sensitive samples in an optimal environment. With a temperature range of -196°C to 100°C (-321°F to 212°F), it can be used with ice, dry ice, dry ice alcohol slurries, or liquid nitrogen. The expanded polymer foam is nonsweating, chemical-resistant, impervious to moisture and odors, and unbreakable under normal use conditions.
Show More Close
 

Technical Specifications

Item # 5WAL5
Mfr. Model # M18848-4102
UNSPSC #42295102
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Ice Pan
Material Polymer Foam
Color Black
Overall Height 5
Overall Width 13
Overall Length 10
* This product's country of origin is subject to change

Compliance and Restrictions