Check Availability
  • SP SCIENCEWARE 

    Mercury Foam Collector, Absorbent, 125mL Max. Mercury Absorbency

  • Item # 21TR05
  • Mfr. Model # F36250-0000
Mercury Foam Collector, Absorbent, 125mL Max. Mercury Absorbency Mercury Collector,125mL,White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

To collect spilled mercury quickly, unscrew the lid with the foam pad attached, and press pad firmly onto the spill. This pressure forces the mercury into the pad. When the lid is screwed back onto the jar, the pad is compressed against the jar’s freestanding perforated plate, releasing the mercury into the jar bottom.
Show More Close
 

Technical Specifications

Item # 21TR05
Mfr. Model # F36250-0000
UNSPSC #47131905
Shipping Weight 0.16 lbs
Country of Origin USA *
Item Mercury Foam Collector
Mercury Spill Control Application Absorbent
Max. Mercury Absorbency 125mL
Size 125ml
Includes Jar, Perforated Plate, Lid w/ attached Foam Pad
* This product's country of origin is subject to change

Compliance and Restrictions