Check Availability
  • SP SCIENCEWARE 

    Liquid Sampler, 50mL

  • Item # 46C992
  • Mfr. Model # H37827-0000
Liquid Sampler, 50mL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Scienceware® liquid sampler is ideal for viscous liquids. This 50mL (1.65 oz.) liquid sampler is made for immersion into a can, bottle, tank, vat, etc. The nickel-plated brass cup and tubular handle with finger grips are 45cm (17-1/2") long. A center rod with finger ring actuates a valve in the bottom of the cup for rapid and convenient emptying when sample is retrieved. Overall length: 50cm (19-1/4"). Cup diameter: 32mm (1-1/4"). Cup is not replaceable and does not detach.
Show More Close
 

Technical Specifications

Item # 46C992
Mfr. Model # H37827-0000
UNSPSC #41101701
Shipping Weight 1.06 lbs
Country of Origin USA *
Item Liquid Sampler
Volume 50mL
Height Overall Length 50cm
Width Cup Diameter 32mm
Features For Immersion Into A Can, Bottle, Tank Vat Etc., Bottom Valve For Convenient Emptying, Ideal For Viscous Liquids
* This product's country of origin is subject to change

Compliance and Restrictions