Check Availability
Lab Spoon, 12" L, Stainless Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9AH31
Mfr. Model # F36711-0012
UNSPSC #42294003
Catalog Page 645
Shipping Weight 0.19 lbs
Country of Origin Germany *
Item Lab Spoon and Spatula
Type Double Ended /Stainless Steel spoon/Spatula
Capacity 5 mL
Overall Length 30.5cm, 12"
Overall Width 3.7cm, 1.5"
Handle Length 14mm, 0.5"
Color White Spatula/ Silver Spoon
Material Stainless Steel
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In