Check Availability
  • SP SCIENCEWARE 

    LDPE Tank with Lid, 5 gal. 1EA

  • Item # 21TT50
  • Mfr. Model # H34080-0000
LDPE Tank with Lid, 5 gal. 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21TT50
Mfr. Model # H34080-0000
UNSPSC #24111811
Shipping Weight 8.55 lbs
Country of Origin USA *
Item Tank with Lid
Labware Capacity - English 5 gal.
Labware Capacity - Metric 19L
Labware Body Material LDPE
Carboy/Jerrican/Jug Handle Style No Handle
Labware Clarity Translucent
Autoclavable No
Carboy/Jerrican/Jug Item Tank
Labware Body Color White
Labware Height - English 10"
Labware Height - Metric 25cm
Brim Capacity 5.0 gal.
Includes Closure Yes
Labware Closure Type Cap
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close