Check Availability
  • SP SCIENCEWARE 

    Hot Hand Protector

  • Item # 9NR12
  • Mfr. Model # F38000-0000
Hot Hand Protector Burner Hot Hand Protector Burner Hot Hand Protector
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Hot Hand® Mitts provide superior protection when handling hot or cold objects, including dry ice. Made of strong silicone rubber which resists tearing, it withstands temperatures as high as 260°C (500°F) and remains flexible at temperatures as low as -57°C (-70°F). Thumb and fingers fit into each pocket. The gripping surfaces have concave tipped studs for a non-slip grip, 10 x 19cm (3⅞ x 7½").
Show More Close
 

Technical Specifications

Item # 9NR12
Mfr. Model # F38000-0000
UNSPSC #52151908
Shipping Weight 0.2 lbs
Country of Origin China *
Item Hot Hand Protector
* This product's country of origin is subject to change

Compliance and Restrictions