Check Availability
  • SP SCIENCEWARE 

    HPLC Reservoir Secondary Container, 20L

  • Item # 5WAH4
  • Mfr. Model # F16956-0003
HPLC Reservoir Secondary Container, 20L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Safeguard expensive HPLC solvent reservoirs against damage or breakage while in use or during storage with these durable polyethylene HPLC Reservoir Secondary Containers. These containers are resistant to most chemicals and are available in 5L, 10L and 20L sizes to accommodate popular HPLC solvent reservoirs. In addition to protecting the HPLC reservoirs, the containers serve as secondary containment to prevent solvent spills in the work area. The large, unobstructed opening allows easy viewing of the HPLC reservoir, and the round shape of the containers minimizes wasted space on the benchtop.
Show More Close
 

Technical Specifications

Item # 5WAH4
Mfr. Model # F16956-0003
UNSPSC #24101905
Shipping Weight 6.0 lbs
Country of Origin USA *
Item HPLC Reservoir Secondary Container
Material Polyethylene
Color White
Length 14"
Outside Dia. 13"
Inside Dia. 12.63"
* This product's country of origin is subject to change

Compliance and Restrictions