Check Availability
  • SP SCIENCEWARE 

    Ellipso-Spoon,Sampler,Stainless Steel

  • Item # 21TR11
  • Mfr. Model # H36806-0018
Ellipso-Spoon,Sampler,Stainless Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21TR11
Mfr. Model # H36806-0018
UNSPSC #42294003
Shipping Weight 0.2 lbs
Country of Origin Germany *
Item Laboratory Spoon with Spatula
Type Double Ended /Spoon/Spatula
Overall Length 18cm
Color Silver
Material 304 Stainless Steel
Handle Dia. 5mm
Bowl Size 15mm x 35mm
* This product's country of origin is subject to change

Compliance and Restrictions