Check Availability
  • SP SCIENCEWARE 

    Electric Benchtop Dryer,19 Pegs

  • Item # 8UX82
  • Mfr. Model # F18819-0012
Electric Benchtop Dryer,19 Pegs
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This unit uses warm, circulating air to accelerate drying. The removable pegs, in 3 different lengths, can be positioned for optimal use.
Show More Close
 

Technical Specifications

Item # 8UX82
Mfr. Model # F18819-0012
UNSPSC #41122804
Shipping Weight 7.0 lbs
Country of Origin USA *
Item Electric Benchtop Dryer
Number of Pegs 19
Material ABS Plastic
Color White
Height 16-3/4"
Width 15-3/4"
Format Single Sided, 2 Tier
Includes (6) 3", (7) 4", (6) 5", (2) Baskets, (7) Peg Plugs
* This product's country of origin is subject to change

Compliance and Restrictions