Check Availability
  • SP SCIENCEWARE 

    ELCTRC DRY RACK 3 TIER BENCH

  • Item # 9P098
  • Mfr. Model # F18819-0013
ELCTRC DRY RACK 3 TIER BENCH
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This unit uses warm, circulating air to accelerate drying. The removable pegs, in 3 different lengths, can be positioned for optimal use.
Show More Close
 

Technical Specifications

Item # 9P098
Mfr. Model # F18819-0013
UNSPSC #41122804
Shipping Weight 7.0 lbs
Country of Origin USA *
Item Electric Benchtop Dryer
Height 23-3/4"
Width 7-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions