Check Availability
  • SP SCIENCEWARE 

    Drying Rack

  • Item # 46C893
  • Mfr. Model # F18819-0023
Drying Rack
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Drying rack dries laboratory glassware quickly and safely, without leaving it too hot to handle. Rack is for indoor use only, and should not be set close to additional heating devices. Pegs should be arranged with the smallest on the top rows and larger pegs on the lower panels, with any additional pegs and plugs placed in the baskets.
Show More Close
 

Technical Specifications

Item # 46C893
Mfr. Model # F18819-0023
UNSPSC #56122002
Shipping Weight 12.0 lbs
Country of Origin USA *
Item Drying Rack
Material Rugged ABS Plastic
Height 22.7"
Standards 400 watts of Drying Power gently circulates heated air into and around items to decrease drying time, Heat selector allows choice of 3 temperature settings, 120V
Includes 76 Pegs and 4 Baskets
* This product's country of origin is subject to change

Compliance and Restrictions