Check Availability
  • SP SCIENCEWARE 

    Disconnect, Quick, 1/4-3/8in, Poly, PK12

  • Item # 21TP90
  • Mfr. Model # F19730-0002
Disconnect, Quick, 1/4-3/8in, Poly, PK12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21TP90
Mfr. Model # F19730-0002
UNSPSC #41121815
Shipping Weight 0.13 lbs
Country of Origin USA *
Item Disconnect
Type Quick
Overall Length 2-3/8"
Material of Construction Low Density Polyethylene
Color Translucent
Features Ideal For Vacuum Applications, Water Lines, Manometers, Ends Connect Same Size tubing Male Fitting I.D. 1/4" to 3/8", Female Fitting I.D. 1/4" to 3/8"
* This product's country of origin is subject to change

Compliance and Restrictions