Check Availability
  • SP SCIENCEWARE 

    Vacuum Dessicator,5-3/8"x3-3/4",Clear

  • Item # 21TT97
  • Mfr. Model # F42074-0000
Vacuum Dessicator,5-3/8"x3-3/4",Clear Vacuum Dessicator,5-3/8"x3-3/4",Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21TT97
Mfr. Model # F42074-0000
UNSPSC #41123004
Shipping Weight 23.94 lbs
Country of Origin USA *
Item Vacuum Desiccator
Type - Lab Desiccators Vacuum Desiccator
Overall Height 11"
Overall Length 16-5/16"
Overall Width 8"
Inside Dia. 5-7/8"
Number of Shelves (1) Fixed Shelf
Plate Height 3-1/2"
Lab Desiccator Material Glass, Porcelain
Color Clear
Inside Height 5-3/8"
Inside Width 3-3/4"
For Use With Disposable or Reusable Desiccant Horizontal Profile
Includes Lid
* This product's country of origin is subject to change

Compliance and Restrictions