Check Availability
  • SP SCIENCEWARE 

    Desiccant System,Can,Protected 3 cu. ft.

  • Item # 9TZ71
  • Mfr. Model # F42046-0000
Desiccant System,Can,Protected 3 cu. ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9TZ71
Mfr. Model # F42046-0000
UNSPSC #41123003
Shipping Weight 0.13 lbs
Country of Origin USA *
Item Desiccant System
Material Aluminum/Silica Gel
Package Type Can
Application Small Spaces
Length 2"
Width 4"
Thickness 1/4"
Color Pink
Area Protected 3.00 cu. ft.
* This product's country of origin is subject to change

Alternate Search Terms