Check Availability
  • SP SCIENCEWARE 

    Cover, Tray, Sterilizing

  • Item # 21TT51
  • Mfr. Model # H16261-0000
Cover, Tray, Sterilizing
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Steam autoclavable at 121°C (250°F), this plastic cover is 3.2mm (1/8") thick with a 25.4mm (1") skirt that fits snugly over the rim of tray No. 46C854, available separately.
Show More Close
 

Technical Specifications

Item # 21TT51
Mfr. Model # H16261-0000
UNSPSC #41122808
Shipping Weight 1.13 lbs
Country of Origin USA *
Item Sterilizing Tray Cover
Material Polypropylene
Height 1/8"
For Use With Made to fit Sterilizing Tray H16262-0000 with a 1" skirt over rim of tray. Steam Autoclavable at 250 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions