Check Availability
  • SP SCIENCEWARE 

    Container, Snap Cap, 74ml, PK144

  • Item # 21TT48
  • Mfr. Model # F17575-0020
Container, Snap Cap, 74ml, PK144
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21TT48
Mfr. Model # F17575-0020
UNSPSC #56122002
Shipping Weight 6.0 lbs
Country of Origin USA *
Item Container
Type Snap Cap
Holds 74mL Capacity
Number of Compartments 1
Height 2-1/2"
Dia. OD 1-2/3"
Material Polystyrene Container with Polyethylene Caps
Color Clear with White Cap
For Use With Storing Dry Materials, Powders, Tablets and More
* This product's country of origin is subject to change

Compliance and Restrictions