Check Availability
  • SP SCIENCEWARE 

    Container,Snap Cap,11mL,PK144

  • Item # 21TR98
  • Mfr. Model # F17575-0003
Container,Snap Cap,11mL,PK144
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21TR98
Mfr. Model # F17575-0003
UNSPSC #56122002
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Container
Type Snap Cap
Holds 11mL Capacity
Number of Compartments 1
Height 1-9/10"
Dia. OD 0.79"
Material Polystyrene Container with Polyethylene Caps
Color Clear with White Cap
For Use With Storing Dry Materials, Powders, Tablets and More
* This product's country of origin is subject to change

Compliance and Restrictions