Check Availability
  • SP SCIENCEWARE 

    Connector, Y, 3/16in, Polypropylene, PK12

  • Item # 21TP82
  • Mfr. Model # F19613-0000
Connector, Y, 3/16in, Polypropylene, PK12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21TP82
Mfr. Model # F19613-0000
UNSPSC #41121815
Shipping Weight 0.02 lbs
Country of Origin Italy *
Item Connector
Type Y
Overall Length 21.4 x 35.3mm (7/8" x 1-3/8")
Material of Construction Polypropylene
Standards and Approvals Accepts Tubing I.D. 4.7mm (3/16")
Color Translucent
* This product's country of origin is subject to change

Welcome Sign In