Check Availability
  • SP SCIENCEWARE 

    Colony Counter Pen, Digital Display

  • Item # 21TT73
  • Mfr. Model # F37862-0002
Colony Counter Pen, Digital Display
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 21TT73
Mfr. Model # F37862-0002
UNSPSC #41111901
Shipping Weight 0.83 lbs
Country of Origin China *
Item Colony Counter Pen
Counter Type Manual with Digital Display
Magnification Not Included
Power Requirements 3V Battery
For Use With Universal, Stores 35 Sample Counts
Includes Red and Black Felt-Tip Markers, 3V Lithium Battery and Protective Storage Case
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.