Check Availability
  • SP SCIENCEWARE 

    Cleanware, Jar, Pipette, 18in

  • Item # 21TT40
  • Mfr. Model # F17130-0018
Cleanware, Jar, Pipette, 18in
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21TT40
Mfr. Model # F17130-0018
UNSPSC #41103203
Shipping Weight 3.63 lbs
Country of Origin USA *
Item Cleanware Pipette Jar
Material of Construction Low Density Polyethylene
Height 18"
Diameter 6" I.D.
Color White
Special Features For Pipette Cleaning and Storage
* This product's country of origin is subject to change

Compliance and Restrictions