Check Availability
  • SP SCIENCEWARE 

    Clamp,Flex System,18" L,0.75" Jaw,PK3

  • Item # 9G979
  • Mfr. Model # H18222-0000
Clamp,Flex System,18" L,0.75" Jaw,PK3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Zinc-plated steel tube clamp provides a non-slip closure for all flexible tubing – even heavy-walled vacuum lines. A knurled nut compresses against a swinging jaw with smooth clamping surfaces. Can be installed and removed without disconnecting tubing.
Show More Close
 

Technical Specifications

Item # 9G979
Mfr. Model # H18222-0000
UNSPSC #41122413
Shipping Weight 0.25 lbs
Country of Origin USA *
Type - Clamp, Stand, Support Flex System
Item - Clamp, Stand, Support Clamp
Length 18"
Diameter 3/4 (Outside Dia.)"
Max. Jaw Opening 0.75"
Material Aluminum
* This product's country of origin is subject to change

Compliance and Restrictions