Check Availability
  • SP SCIENCEWARE 

    CIRCULUS, STIR BAR, PTFE, 2-3/16 In, BLUE

  • Item # 6XPF0
  • Mfr. Model # F37172-0003
CIRCULUS, STIR BAR, PTFE, 2-3/16 In, BLUE
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Circulus™ Magnetic Stirring Bar offers fast mixing action and strong turbulence as well as greater stability with less drifting at higher speeds. Ideal for containers with round or convex bottoms. Has 20mm dia. PTFE end disks and a bar diameter of 8mm.
Show More Close
 

Technical Specifications

Item # 6XPF0
Mfr. Model # F37172-0003
UNSPSC #41122401
Shipping Weight 0.7 lbs
Country of Origin USA *
Item Stirring Bar
Material PTFE
Coating PTFE
Size 2-3/16"
Color BLUE
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms