Check Availability
  • SP SCIENCEWARE 

    Bottle Carrier,White 4-1/2x3-3/8

  • Item # 9WGH3
  • Mfr. Model # 80016-0198
Bottle Carrier,White 4-1/2x3-3/8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9WGH3
Mfr. Model # 80016-0198
UNSPSC #56122002
Shipping Weight 6.35 lbs
Country of Origin USA *
Item Bottle Carrier
Number of Compartments 6
Material Polyethylene
Color White
Width 3-3/8"
* This product's country of origin is subject to change

Compliance and Restrictions