Check Availability
Biohazard Bag Holder Cover,  3-1/2" Width,  5" Height,  5" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Covers for biohazard bag holders hide contents and help keep odors contained. Covers are dishwasher safe and autoclavable.

Trash can accessories make trash and biohazard bags easier to use and extend their use. Use these products where trash and biohazard bags are used to collect litter and other trash and waste.
Show More Close
 

Technical Specifications

Item # 21TP38
Mfr. Model # F13193-0102
UNSPSC #47121701
Shipping Weight 0.08 lbs
Country of Origin USA *
Item Biohazard Bag Holder Cover
Width 3-1/2"
Height 5"
Length 5"
Material Polypropylene
Color Orange
For Use With Benchtop Biohazard Bag Holder, 1/2 gal. Bags
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In