Check Availability
  • SP SCIENCEWARE 

    Cabinet Desiccator, 5-3/8"x3-3/4", Clear

  • Item # 46D050
  • Mfr. Model # F42073-1220
Cabinet Desiccator, 5-3/8"x3-3/4", Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Automatic dehumidification and desiccant regeneration cycle operates continuously every 20 min. Color-indicating silica gel provides quick visual confirmation of desiccant status. Constructed of Durastar® co-polyester. Door has easy-to-view digital hygrometer.
Show More Close
 

Technical Specifications

Item # 46D050
Mfr. Model # F42073-1220
UNSPSC #41123003
Shipping Weight 22.0 lbs
Country of Origin USA *
Item Cabinet Desiccator
Type - Lab Desiccators Cabinet Desiccator
Overall Height 16-13/32"
Overall Length 16-5/16"
Overall Width 13-13/32"
Number of Shelves (3) Adjustable
Plate Height 4-3/8"
Lab Desiccator Material Co-Polyester
Color Clear
Inside Height 13-1/2"
Inside Width 11-1/2"
For Use With 230V, CE Certified, Fully Automatic, Verticle Profile
Includes Lid
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In