Check Availability
  • SP SCIENCEWARE 

    Adaptor,Pipettor Tip,Roxy M,PK3

  • Item # 35V686
  • Mfr. Model # F37300-0050
Adaptor,Pipettor Tip,Roxy M,PK3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Roxy M™ Repeating Pipettor provides precise, accurate, and reliable repetitive pipetting of volumes from 1 to 5000μl. Its ambidextrous design is lightweight (105g) and slim for a comfortable grip. A well-balanced feel and convenient layout provides one handed volume selection and smooth dispensing. The robust construction and positive displacement operation results in accurate and precise dispensing of a wide range of liquids, including high viscosity or high vapor pressure liquids. Select the desired volume setting by turning the adjustment wheel, fill the tip by sliding the fill lever, and repeatedly dispense the desired volume in intervals as fast as one per second. _x000D_
Factory calibrated with no internal wear-and-tear parts, the fully manual Scienceware® Roxy M™ Repeating Pipettor is maintenance-free. Each pipettor is identified with a serial number and comes with an adapter for use with 25 and 50ml tips (adapter pack also available separately). Use with Scienceware® Roxy M™ non-sterile and sterile tips available in 8 sizes creating 40 different volume settings for up to 48 steps without refilling the syringe tip (depending on the tip size and pipettor volume) all while providing accurate, precise and reliable pipetting every time. Dimensions: 19cmL (7½”) including dispensing button – but not affixed tip(s) x 2.5cm (1”) diameter. Includes instructions in English, French and Spanish. Every dispenser is tested for operability and precision, and comes with a Certificate of Conformity.
Show More Close
 

Technical Specifications

Item # 35V686
Mfr. Model # F37300-0050
UNSPSC #41121607
Shipping Weight 0.005 lbs
Country of Origin Germany *
Item Repeat Pipettor Adaptor
For Use With 373100000, 373000008,373000009,373000015,373000016
Manufacturers Warranty Length 90 Days
* This product's country of origin is subject to change

Compliance and Restrictions