Check Availability
  • SP SCIENCEWARE 

    ABS Plastic Microscope Slide Dispenser; PK1

  • Item # 8VT62
  • Mfr. Model # F44562-0000
ABS Plastic Microscope Slide Dispenser; PK1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

ABS plastic dispenser releases clean, dust-free 25 x 75mm (1 x 3”) slides one at a time by turning the knob on either side. The clear plastic cover allows easy visual check on slides remaining and pulls off vertically for refilling. Holds approximately 72 slides, depending on thickness.
Show More Close
 

Technical Specifications

Item # 8VT62
Mfr. Model # F44562-0000
UNSPSC #41122606
Shipping Weight 0.31 lbs
Country of Origin India *
Item Microscope Slide Dispenser
Material ABS Plastic
Holds 1 In. x 3 In. Size Slides
* This product's country of origin is subject to change

Compliance and Restrictions