Check Availability
  • SP SCIENCEWARE 

    9"x 12" 3 Ring Binder with Vinyl View Pack Microscope Slide Holder Pages Microscope Slide Holder; PK

  • Item # 21TT11
  • Mfr. Model # F44170-0000
9"x 12" 3 Ring Binder with Vinyl View Pack Microscope Slide Holder Pages Microscope Slide Holder; PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21TT11
Mfr. Model # F44170-0000
UNSPSC #41122601
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Microscope Slide Holder
Material 3 Ring Binder with Vinyl View Pack Microscope Slide Holder Pages
Size 9"x 12"
Thickness 1"
Number of Compartments 16
Range 160, 25mm x 75mm Slides
Holds (160), 25mm x 75mm Slides
Includes 3 Ring Binder with 10 Vinyl View Pack Microscope Slide Holder Pages
* This product's country of origin is subject to change

Compliance and Restrictions