Check Availability
  • SP SCIENCEWARE 

    50mL Plastic Funnel, Stem OD: 0.6cm to 0.9cm, Stem Length: 6.1cm

  • Item # 46C833
  • Mfr. Model # F14608-0000
50mL Plastic Funnel, Stem OD: 0.6cm to 0.9cm, Stem Length: 6.1cm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a perforated base and a shallow cylinder with vertical walls, this funnel can be used to perform pressure-assisted filtrations, such as when collecting recrystallized compounds.
Show More Close
 

Technical Specifications

Item # 46C833
Mfr. Model # F14608-0000
UNSPSC #41121809
Shipping Weight 0.03 lbs
Country of Origin USA *
Item Funnel
Laboratory Funnel Type Buchner
Labware Basic Material Plastic
Stem OD - English 0.25" to 0.375"
Stem OD - Metric 0.6cm to 0.9cm
Labware Height - English 5"
Labware Height - Metric 12.7cm
Labware Capacity - English 1.69 oz.
Labware Capacity - Metric 50mL
Labware Body Material HDPE
Includes Closure No
Autoclavable No
For Use With Use with our H38959-0000 for quick filter set up
Funnel Material High Density Polyethylene
Funnel Max OD 1.62"
Funnel Top ID 1.56"
Labware Body Color White
Stem Length - English 2.375"
Stem Length - Metric 6.1cm
Labware Clarity Colored
* This product's country of origin is subject to change

Compliance and Restrictions