Check Availability
  • SP SCIENCEWARE 

    3-7/8" x 7-1/2" Silicone Rubber Hot Hand Protector, Sky Blue

  • Item # 21TP77
  • Mfr. Model # F38000-0001
3-7/8" x 7-1/2" Silicone Rubber Hot Hand Protector, Sky Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21TP77
Mfr. Model # F38000-0001
UNSPSC #52121605
Shipping Weight 0.21 lbs
Country of Origin China *
Item Hot Hand Protector
Style Mitt
Material Silicone Rubber
Max. Temp. 500 Degrees F
Size 3-7/8" x 7-1/2"
Color Sky Blue
* This product's country of origin is subject to change

Compliance and Restrictions