Check Availability
  • SP SCIENCEWARE 

    150mL Plastic Funnel, Stem OD: 0.8cm to 1.7cm, Stem Length: 6cm

  • Item # 46C834
  • Mfr. Model # F14609-0000
150mL Plastic Funnel, Stem OD: 0.8cm to 1.7cm, Stem Length: 6cm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a perforated base and a shallow cylinder with vertical walls, this funnel can be used to perform pressure-assisted filtrations, such as when collecting recrystallized compounds.
Show More Close
 

Technical Specifications

Item # 46C834
Mfr. Model # F14609-0000
UNSPSC #41121809
Shipping Weight 0.13 lbs
Country of Origin USA *
Item Funnel
Laboratory Funnel Type Buchner
Labware Basic Material Plastic
Stem OD - English 0.31" to 0.62"
Stem OD - Metric 0.8cm to 1.7cm
Labware Height - English 5.5"
Labware Height - Metric 14cm
Labware Capacity - English 5.07 oz.
Labware Capacity - Metric 150mL
Labware Body Material HDPE
Includes Closure No
Autoclavable No
For Use With Use with our H38959-0000 for quick filter set up
Funnel Material High Density Polyethylene
Funnel Max OD 3.19"
Funnel Top ID 3"
Labware Body Color White
Stem Length - English 2.375"
Stem Length - Metric 6cm
Labware Clarity Colored
* This product's country of origin is subject to change

Compliance and Restrictions