Check Availability
  • SP SCIENCEWARE 

    100mL Water Conditioner

  • Item # 8CJ34
  • Mfr. Model # F17093-0000
100mL Water Conditioner
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Protects water baths and other water systems against the growth of algae, bacteria, molds and biofilms. Protects pumps and thermostats and helps prevent tubing from clogging. Also permits longer use of water used in developer for color or X-ray films and will not harm film. Just 2ml per liter of water adds a blue tint which will fade after about 3 months reminding you to change the water and add new conditioner. Can be added to the water inserted in the Water Jackets of CO2 and regular incubators.Does not contain any substance listed by California’s Safe Drinking Water and Toxic Enforcement Act of 1986 (Proposition 65).
Show More Close
 

Technical Specifications

Item # 8CJ34
Mfr. Model # F17093-0000
UNSPSC #41103701
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Water Conditioner
Capacity 100mL
* This product's country of origin is subject to change

Compliance and Restrictions

This item can only be shipped via ground shipping.

This item cannot be shipped to some areas of the U.S.. 

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following states: AK, GU, HI and PR.

Show More Close