Check Availability
  • SOUTHWORTH 

    Stationary Electric Lift Scissor Lift Table, 2500 lb. Load Capacity, Lifting Height Max. 45"

  • Item # 437J81
  • Mfr. Model # LS2.5-36 TNT
Stationary Electric Lift Scissor Lift Table, 2500 lb. Load Capacity, Lifting Height Max. 45"
Qty
  • Web Price
    $3,668.28 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 437J81
Mfr. Model # LS2.5-36 TNT
UNSPSC #24101617
Shipping Weight 950.0 lbs
Country of Origin USA *
Lift Table Item Scissor Lift Table
Load Capacity 2500 lb.
Lift Control Push Button
Lift Mechanism Hydraulic
Phase 1
Platform Length 48"
Platform Width 24"
Lift Table Platform Style Turntable
Lift Voltage 115VAC
Up Speed Seconds 21
Frame Material Steel
HP 1
Mobile/Stationary Stationary
Includes Hand Control
Lift Mobility Electric Lift
Lifting Height Max. 45"
Lifting Height Min. 9"
Number of Posts 0
Overall Height 45"
Overall Width 43-5/8"
Overall Length 48"
* This product's country of origin is subject to change

Compliance and Restrictions