Check Availability
  • SOUTHWORTH 

    Stationary Electric Lift Lift Table, 200 lb. Load Capacity, Lifting Height Max. 40"

  • Item # 19A866
  • Mfr. Model # Elev-Sta
Stationary Electric Lift Lift Table, 200 lb. Load Capacity, Lifting Height Max. 40"
Qty
  • Web Price
    $1,159.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19A866
Mfr. Model # Elev-Sta
UNSPSC #24102006
Catalog Page 1193
Shipping Weight 225.0 lbs
Country of Origin China *
Lift Table Item Lift Table
Load Capacity 200 lb.
Lift Control Foot Control
Lift Mechanism Screw Jack
Platform Length 49-1/2"
Platform Width 25-1/2"
Lift Table Platform Style Fixed
Lift Voltage 115VAC
Up Speed Seconds 26
Frame Material Steel
HP 1
Mobile/Stationary Stationary
Lift Mobility Electric Lift
Lifting Height Max. 40"
Lifting Height Min. 24"
Number of Posts 0
Overall Height 40"
Overall Width 25-1/2"
Overall Length 49-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions