Check Availability
  • SOUTHWORTH 

    Pneumatic Pallet Positioner and Level Loader, 4500 lb. Load Capacity, 27-3/4"Raised Height

  • Item # 38TA15
  • Mfr. Model # PPAL 360 AIR
Pneumatic Pallet Positioner and Level Loader, 4500 lb. Load Capacity, 27-3/4"Raised Height
Qty
  • Web Price
    $4,808.16 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

SOUTHWORTH® pneumatic pallet positioner and level loader features a low-friction, bearing-supported turntable top that is easily rotated with a center pivot and cross bar. Pressure-adjustable air bag automatically positions load with 75 psi of shop air.

• 43-5/8”-dia. top
• Built-in fork pockets make relocating easy
• Includes vinyl bellows
Show More Close
 

Technical Specifications

Item # 38TA15
Mfr. Model # PPAL 360 AIR
UNSPSC #24101505
Catalog Page 1191
Shipping Weight 440.0 lbs
Country of Origin China *
Pallet Loader Item Pallet Positioner and Level Loader
Load Capacity 4500 lb.
Lowered Height 9-1/2"
Raised Height 27-3/4"
Platform Size 43-5/8" dia.
Frame Material Steel
Color Red
Finish Enamel
Includes Vinyl Bellows
Lift Control Weight Actuated
Lift Mechanism Pneumatic
Lift Mobility Automatic Lift
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms