Check Availability
  • SOUTHWORTH 

    Pallet Tilter, 4000 lb. Load Capacity, 3-1/2" Fork Height Lowered

  • Item # 6WU49
  • Mfr. Model # PTU-4DC
Pallet Tilter, 4000 lb. Load Capacity, 3-1/2" Fork Height Lowered
Qty
  • Web Price
    $5,985.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 6WU49
Mfr. Model # PTU-4DC
UNSPSC #24101510
Catalog Page 1191
Shipping Weight 1000.0 lbs
Country of Origin USA *
Pallet Lifter Item Pallet Tilter
Load Capacity 4000 lb.
Fork Height Lowered 3-1/2"
Fork Length 41-3/8"
Fork Width 6-1/4"
Overall Length 61-1/2"
Overall Width 33-3/8"
Overall Height 35"
Caster Wheel Dia. 8"
Caster Wheel Material Phenolic
Caster Wheel Type (2) Swivel, (2) Rigid
Tilting Deg. 85 Degrees Upward
Width Across Forks 26-1/8"
Width Between Forks 13-5/8"
Finish Machinery Enamel
Color Green/Yellow
Includes Internal Charger, Hand Held Controller, Floor Lock
Lift Control Push Button
Lift Mechanism Hydraulic
Lift Mobility Electric Lift, Manual Push
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms