Check Availability
  • SOUTHWORTH 

    Pallet Tilter, 2000 lb. Load Capacity, 3-1/2" Fork Height Lowered

  • Item # 6WU48
  • Mfr. Model # PTU2-85
Pallet Tilter, 2000 lb. Load Capacity, 3-1/2" Fork Height Lowered
Qty
  • Web Price
    $4,996.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 6WU48
Mfr. Model # PTU2-85
UNSPSC #24101510
Catalog Page 1191
Shipping Weight 635.0 lbs
Country of Origin USA *
Pallet Lifter Item Pallet Tilter
Load Capacity 2000 lb.
Fork Height Lowered 3-1/2"
Fork Length 40"
Fork Width 6-1/2"
Overall Length 52-1/2"
Overall Width 34"
Overall Height 35-1/8"
Caster Wheel Dia. 6"
Caster Wheel Material Phenolic
Caster Wheel Type (2) Swivel, (2) Rigid
Tilting Deg. 85 Degrees Upward
Width Across Forks 24-1/2"
Width Between Forks 11-1/2"
Finish Machinery Enamel
Color Green/Yellow
Includes Internal Charger, Hand Held Controller, Floor Lock
Lift Control Push Button
Lift Mechanism Hydraulic
Lift Mobility Electric Lift, Manual Push
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms