Check Availability
  • SOUTHWORTH 

    Pallet Disk Turntable, 4000 lb., Yellow

  • Item # 4FE89
  • Mfr. Model # PPDT
Pallet Disk Turntable, 4000 lb., Yellow
Qty
  • Web Price
    $1,465.80 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The SOUTHWORTH PalletPal low-profile disc turntable is designed for near side pallet loading. 7/8" profile allows loading and unloading with pallet jack and forklift. Rotates pallets 360°. Operates with up to 4000 lb.
Show More Close
 

Technical Specifications

Item # 4FE89
Mfr. Model # PPDT
UNSPSC #24101711
Shipping Weight 220.0 lbs
Country of Origin USA *
Item Pallet Turntable
Load Capacity 4000 lb.
Top Inside Dia. 43-5/16"
Overall Length 48-5/8"
Height 7/8"
Material Steel
Color Yellow
* This product's country of origin is subject to change

Welcome Sign In