Check Availability
  • SOUTHWORTH 

    Mobile Electric Lift, Manual Push Scissor Lift Table, 500 lb. Load Capacity, Lifting Height Max. 32-

  • Item # 2RDN7
  • Mfr. Model # PLM-250
Mobile Electric Lift, Manual Push Scissor Lift Table, 500 lb. Load Capacity, Lifting Height Max. 32-
Qty
  • Web Price
    $3,103.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Battery-Operated Scissor Lift Carts
• 12V battery included, except No. 2RDN7 has a 24V battery 10A built-in battery charger, operating on 115VAC power Phenolic casters, 2 rigid and 2 swivel, except No. 2RDN7 has 4 swivel casters
Southworth® Dandy Lift™
• ANSI compliant
All electrical components are shielded. High-speed linear actuator. Carts include battery status indicator, onboard charger, On/Off switch, and floor locks.
Show More Close
 

Technical Specifications

Item # 2RDN7
Mfr. Model # PLM-250
UNSPSC #24101617
Catalog Page 1193
Shipping Weight 178.0 lbs
Country of Origin Japan *
Lift Table Item Scissor Lift Table
Load Capacity 500 lb.
Lift Control Push Button
Lift Mechanism Linear Actuator
Phase 1
Platform Length 31-1/2"
Platform Width 20"
Lift Table Platform Style Fixed
Lift Voltage 24VDC
Up Speed Seconds 36
Frame Material Steel
Mobile/Stationary Mobile
Includes Battery Status Indicator, Onboard Charger, Floor Lock, and Shielded Electrical Components
Lift Mobility Electric Lift, Manual Push
Lifting Height Max. 32-1/2"
Lifting Height Min. 14-1/4"
Number of Posts 0
Caster Material Phenolic
Caster Wheel Dia. 5"
Caster Wheel Type (4) Swivel
* This product's country of origin is subject to change

Compliance and Restrictions