Check Availability
  • SOUTHWORTH 

    Mobile Electric Lift, Manual Push Scissor Lift Table, 330 lb. Load Capacity, Lifting Height Max. 33-

  • Item # 2RDN6
  • Mfr. Model # PLM-150W
Mobile Electric Lift, Manual Push Scissor Lift Table, 330 lb. Load Capacity, Lifting Height Max. 33-
Qty
  • Web Price
    $2,883.25 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2RDN6
Mfr. Model # PLM-150W
UNSPSC #24101617
Catalog Page 1193
Shipping Weight 185.0 lbs
Country of Origin Japan *
Lift Table Item Scissor Lift Table
Load Capacity 330 lb.
Lift Control Push Button
Lift Mechanism Linear Actuator
Phase 1
Platform Length 36"
Platform Width 24"
Lift Table Platform Style Fixed
Lift Voltage 12VDC
Up Speed Seconds 17
Frame Material Steel
Mobile/Stationary Mobile
Includes Battery Status Indicator, Onboard Charger, Floor Lock, and Shielded Electrical Components
Lift Mobility Electric Lift, Manual Push
Lifting Height Max. 33-1/4"
Lifting Height Min. 14-3/4"
Number of Posts 0
Caster Material Phenolic
Caster Wheel Dia. 5"
Caster Wheel Type (2) Rigid, (2) Swivel
* This product's country of origin is subject to change

Compliance and Restrictions