Check Availability
  • SOUTHWORTH 

    Mobile Electric Lift, Manual Push Scissor Lift Table, 220 lb. Load Capacity, Lifting Height Max. 51"

  • Item # 2RDN4
  • Mfr. Model # PLM-100W
Mobile Electric Lift, Manual Push Scissor Lift Table, 220 lb. Load Capacity, Lifting Height Max. 51"
Qty
  • Web Price
    $3,464.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2RDN4
Mfr. Model # PLM-100W
UNSPSC #24101617
Catalog Page 1193
Shipping Weight 240.0 lbs
Country of Origin Japan *
Lift Table Item Scissor Lift Table
Load Capacity 220 lb.
Lift Control Push Button
Lift Mechanism Linear Actuator
Phase 1
Platform Length 36"
Platform Width 24"
Lift Table Platform Style Fixed
Lift Voltage 12VDC
Up Speed Seconds 26
Frame Material Steel
Mobile/Stationary Mobile
Includes Battery Status Indicator, Onboard Charger, Floor Lock, and Shielded Electrical Components
Lift Mobility Electric Lift, Manual Push
Lifting Height Max. 51"
Lifting Height Min. 13"
Number of Posts 0
Caster Material Phenolic
Caster Wheel Dia. 5"
Caster Wheel Type (2) Rigid, (2) Swivel
* This product's country of origin is subject to change

Compliance and Restrictions