Check Availability
  • SOUTHWORTH 

    Hydraulic Pallet Positioner and Level Loader, 2500 lb. Load Capacity, 30"Raised Height

  • Item # 444F37
  • Mfr. Model # RollC-TT 2.5-28-48.5
Hydraulic Pallet Positioner and Level Loader, 2500 lb. Load Capacity, 30"Raised Height
Qty
  • Web Price
    $7,920.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

SOUTHWORTH® hydraulic pallet positioner and level loader features a low-friction, bearing-supported turntable top that is easily rotated with a center pivot and cross bar. Works on standard 115V power.
• 43-5/8”-dia. top
• Built-in fork pockets make relocating easy
• Roll-on unit for use with hand pallet trucks
Show More Close
 

Technical Specifications

Item # 444F37
Mfr. Model # RollC-TT 2.5-28-48.5
UNSPSC #24101505
Shipping Weight 1350.0 lbs
Country of Origin USA *
Pallet Loader Item Pallet Positioner and Level Loader
Load Capacity 2500 lb.
Lowered Height 1-3/4"
Raised Height 30"
Platform Size 43-5/8" x 48"
Frame Material Steel
Color Red/Yellow
Finish Enamel
Includes 48-1/2" Ramp
Lift Control Push Button
Lift Mechanism Hydraulic
Lift Mobility Electric Lift
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms